Shop All Coolant Fed Drill Bits
Blackmamba
3xD Blackmamba Coolant thru Drill, Tap Drill Size: 12-24
Mfr # 50134
Zoro # G1677237
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1719
- Overall Length 2-5/8"
- Flute Length 15/16"
- Shank Dia. 6 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 50134
- Zoro # G1677237
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 11/64" |
Overall Length | 2-5/8" |
Flute Length | 15/16" |
Shank Dia. | 6 mm |
Tap Drill Size | 12-24 |
Details
Decimal Equivalent | 0.1719 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
3xD Blackmamba Coolant thru Drill,11/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 1/4 to 3/8 in. Socket Adapter (48-32-5731)
- OSG Thread Forming Tap, #6-32, Bottoming, Oxide, 0 Flutes (1400110901)
- KIPP Adjustable Handle, Size: 4 1/2-13X50 Zinc, Black Satin, Comp: Steel (K0116.4A51X50)
- MITUTOYO Small Hole Gage (154-107)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- WALTER Coolant Fed Drill, 11.3mm, 140, Carbide, A3293TTP-11.3 (A3293TTP-11.3)
- Blackmamba Coolant Fed Drill Bits