Shop All Coolant Fed Drill Bits
Blackmamba
3xD Blackmamba Coolant thru Drill, Shank Dia.: 18 mm
Mfr # 56187
Zoro # G1705054
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.7031
- Overall Length 4-27/32"
- Flute Length 2-7/8"
- Material - Machining Carbide
- Shank Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 56187
- Zoro # G1705054
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 45/64" |
Overall Length | 4-27/32" |
Flute Length | 2-7/8" |
Shank Dia. | 18 mm |
Details
Decimal Equivalent | 0.7031 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
3xD Blackmamba Coolant thru Drill,45/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, SAE, 3/16" Head Size (J3018)
- MILWAUKEE TOOL M12 FUEL 3/8" HS Ratchet, M12 Grease Gun (2567-22, 2446-20)
- MAKITA 7" Wheel Guard (191214-3)
- 3M Polishing Pad, Foam, 6" Size (30808)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 6.00mm, Carbide, DC150-05-06.000A1-WJ30RE (DC150-05-06.000A1-WJ30RE)
- Blackmamba Coolant Fed Drill Bits