Shop All Coolant Fed Drill Bits
Blackmamba
3xD Blackmamba Coolant thru Drill, Drill Bit Size: 9/32"
Mfr # 56732
Zoro # G1703590
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2812
- Overall Length 3-1/8"
- Material - Machining Carbide
- Drill Bit Point Angle 140 Degrees
- Flute Length 1-39/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 56732
- Zoro # G1703590
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 9/32" |
Overall Length | 3-1/8" |
Flute Length | 1-39/64" |
Shank Dia. | 8 mm |
Details
Decimal Equivalent | 0.2812 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
3xD Blackmamba Coolant thru Drill,9/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Slotx1-1/2" Stubby Screwdr 1/4" 1.5 in. Round (26621)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-4AH-D)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 15 mm Size, Short Socket, Black Oxide (49-16-1615)
- PROTO 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (J4711LTM)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- NACHI Aqua REVO Drill Oil Hole 3D - JIS - 12.7mm (0776157)
- Blackmamba Coolant Fed Drill Bits