Shop All Coolant Fed Drill Bits
Blackmamba
3xD Blackmamba Coolant thru Drill, Drill Bit Size: 7.20 mm
Mfr # 50535
Zoro # G1665845
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2835
- Overall Length 79 mm
- Material - Machining Carbide
- Shank Dia. 8 mm
- Flute Length 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 50535
- Zoro # G1665845
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 7.20 mm |
Overall Length | 79 mm |
Shank Dia. | 8 mm |
Flute Length | 41 mm |
Details
Decimal Equivalent | 0.2835 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
3xD Blackmamba Coolant thru Drill,7.20 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 4.8" L, SuperKrome Plating Finish (45174)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-3-1)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48521)
- PROTO 3/8" Drive Extra Long Hex Bit Set, SAE, 7 pcs (J4990-7XL)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- WALTER Jobber Drill, 1/8", Carbide, A6489DPP-1/8IN (A6489DPP-1/8IN)
- Blackmamba Coolant Fed Drill Bits