Shop All Coolant Fed Drill Bits
Blackmamba
3xD Blackmamba Coolant thru Drill, Drill Bit Size: 41/64"
Mfr # 56169
Zoro # G1703627
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.6406
- Overall Length 4-27/32"
- Drill Bit Point Angle 140 Degrees
- Flute Length 2-7/8"
- Shank Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 56169
- Zoro # G1703627
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 41/64" |
Overall Length | 4-27/32" |
Flute Length | 2-7/8" |
Shank Dia. | 18 mm |
Details
Decimal Equivalent | 0.6406 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
3xD Blackmamba Coolant thru Drill,41/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (65910)
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- PROTO 3/8" Drive, 1/2 in Hex SAE Socket, 6 Points (J7216PF)
- RAMSET Battery (18581)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- Blackmamba Coolant Fed Drill Bits