Shop All Coolant Fed Drill Bits
Blackmamba
3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.7795
Mfr # 56209
Zoro # G1706269
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.7795
- Overall Length 131 mm
- Flute Length 79 mm
- Shank Dia. 20 mm
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackmamba
- MFR # 56209
- Zoro # G1706269
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 19.80 mm |
Overall Length | 131 mm |
Flute Length | 79 mm |
Shank Dia. | 20 mm |
Details
Decimal Equivalent | 0.7795 |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
3xD Blackmamba Coolant thru Drill,19.80 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1" dia., 3/4" (SCK-100)
- BN PRODUCTS USA Hickey Bar for bending #3, #4 and #5 rebar (BNHYBR-16)
- KRAFT TOOL Blue Steel Outside Step, 6"x6"x6" 1-1/2"R (CF772PF)
- MILWAUKEE TOOL 25mm Metric Combination Wrench (45-96-9525)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- Blackmamba Drill Bits