Shop All Coolant Fed Drill Bits
Blackmamba
3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.6720
Mfr # 56177
Zoro # G1706095
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.6720
- Overall Length 4-27/32"
- Drill Bit Point Angle 140 Degrees
- Flute Length 2-7/8"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 56177
- Zoro # G1706095
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 43/64" |
Overall Length | 4-27/32" |
Flute Length | 2-7/8" |
Shank Dia. | 18 mm |
Details
Decimal Equivalent | 0.6720 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
3xD Blackmamba Coolant thru Drill,43/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5-1/2" 18T Framing Circular Saw Blade (48-40-0520)
- DE-STA-CO Model 217-Ub With Open U-Bar (217-UB-L)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Black (31D015)
- HUSQVARNA Wet Coring Bit, 9 In, 14 In D, 1 1/4-7 (Banner-9)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- NACHI Aqua EX Oil Hole Pilot - 2.315mm (0734400)
- Blackmamba Drill Bits