Shop All Coolant Fed Drill Bits
Blackmamba
3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.6339
Mfr # 56167
Zoro # G1700845
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.6339
- Overall Length 123 mm
- Material - Machining Carbide
- Number of Flutes 2
- Shank Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 56167
- Zoro # G1700845
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 16.10 mm |
Overall Length | 123 mm |
Shank Dia. | 18 mm |
Flute Length | 73 mm |
Details
Decimal Equivalent | 0.6339 |
Material - Machining | Carbide |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
3xD Blackmamba Coolant thru Drill,16.10 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Retrieving Tool, Flex, 2-Jaw, 17 L, 1 In Cap (715CF)
- KLEIN TOOLS Insulated Screwdriver, #3 Phillips Tip, 6-Inch Shank (6876INS)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YT35)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 8mm (80446)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- Blackmamba Coolant Fed Drill Bits