Shop All Coolant Fed Drill Bits
Blackmamba
3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.2402
Mfr # 50140
Zoro # G1664235
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2402
- Overall Length 79 mm
- Material - Machining Carbide
- Number of Flutes 2
- Shank Dia. 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackmamba
- MFR # 50140
- Zoro # G1664235
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 6.10 mm |
Overall Length | 79 mm |
Shank Dia. | 8 mm |
Flute Length | 34 mm |
Details
Decimal Equivalent | 0.2402 |
Material - Machining | Carbide |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
3xD Blackmamba Coolant thru Drill,6.10 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Push Pin Pliers 30 Degree (42060)
- HHIP 7/16 X 3/8" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0437)
- KO-KEN Socket 3.1/16 6 Point 108mm 1 Sq. Drive (18300A-3.1/16)
- IRWIN Carpenter Pencil, Medium Graphite (66300)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- WALTER Jobber Drill, 17/32", Carbide, A6489DPP-17/32IN (A6489DPP-17/32IN)
- Blackmamba Drill Bits