Blackmamba

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.1830


product price: $55.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Decimal Equivalent 0.1830
  • Overall Length 66 mm
  • Drill Bit Point Angle 140 Degrees
  • Shank Dia. 6 mm
  • Number of Flutes 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drill Bit Size 4.65 mm
Overall Length 66 mm
Shank Dia. 6 mm
Flute Length 24 mm

Details

Decimal Equivalent 0.1830
Drill Bit Point Angle 140 Degrees
Number of Flutes 2
Material - Machining Carbide
Helix Angle 30 Degrees

Description

3xD Blackmamba Coolant thru Drill,4.65 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.