Shop All Chemical Metering Pumps
Blackline
Metering Pump, 98 GPH, 75 PSI TEFC 1/2HP 1P 115/230V
Mfr # MD2KPPPN2B-XXX
Zoro # G2058247
Free Shipping & Returns
$7,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackline
- MFR # MD2KPPPN2B-XXX
- Zoro # G2058247
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: Glass Filled Polypropylene
Seats: PVC
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: Blackline Pro Advanced Control VFD
Seats: PVC
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: Blackline Pro Advanced Control VFD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Abs Well Seal, 6 In (PS6X1)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHJ7)
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi (M5917)
- ARMSTRONG Rs36453B001 Flame Sensor (RS36453B00)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB2SA-PTCJ-G19)
- Blackline Chemical Metering Pumps