Shop All Chemical Metering Pumps
Blackline
Metering Pump, 98 GPH, 75 PSI TEFC 1/2HP 1P 115/230V
Mfr # MD2KKTPN2A-XXX
Zoro # G2058107
product price: $4,913.99
/ea
Free Shipping & Returns
$4,913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD2KKTPN2A-XXX
- Zoro # G2058107
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: PVDF
Seats: Teflon
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Seats: Teflon
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC DIFFUSERS Diffuser, Fine Bubble Tube, 2-5/8 x 12 In (AB-70008)
- BELL & GOSSETT Circulating Pump Coupler, Sleeve, 3J (185330)
- BADGER Flowmeter, 70gpm, 150 psi, 10-3/4 in. (103-6641)
- SIGNET Battery Powered Display/Totalizer (3-8150-1P)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH7TA-PTC3-G19)
- Blackline Chemical Metering Pumps