Shop All Chemical Metering Pumps
Blackline
Metering Pump, 98 GPH, 75 PSI TEFC 1/2HP 1P 115/230V
Mfr # MD2KAASN2C-XXX
Zoro # G2058475
Free Shipping & Returns
$8,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackline
- MFR # MD2KAASN2C-XXX
- Zoro # G2058475
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: 316SS
Seats: 316SS
Balls: 316SS
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: VFD NEMA 4X, IP65 Enclosure, 115/230V,
Seats: 316SS
Balls: 316SS
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: VFD NEMA 4X, IP65 Enclosure, 115/230V,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H625-016)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 3 hp, 208 to 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (95882535)
- DAYTON Motor (PP2LTAF23TCG)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ41)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC02SA-PTCJ-G19)
- Blackline Chemical Metering Pumps