Shop All Chemical Metering Pumps
Blackline
Metering Pump, 98 GPH, 75 PSI TEFC 1/2HP 1P 115/230V
Mfr # MD2KAASN2A-XXX
Zoro # G2058378
Free Shipping & Returns
$5,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackline
- MFR # MD2KAASN2A-XXX
- Zoro # G2058378
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: 316SS
Seats: 316SS
Balls: 316SS
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Seats: 316SS
Balls: 316SS
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Utility Pump, Stainless Steel, 115 V (555110)
- DAYTON Fibrewound Water Tank, Precharged, 80 Gal. (16X849)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHN7)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet (FR4211H)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- CHEM-TECH Diaphragm Metering Pump, 15 GPD, 100 PSI (X015-XA-BAA8G19)
- Blackline Chemical Metering Pumps