Shop All Chemical Metering Pumps
Blackline
Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V
Mfr # MD2JKTPN2A-XXX
Zoro # G2058350
product price: $4,291.99
/ea
Free Shipping & Returns
$4,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD2JKTPN2A-XXX
- Zoro # G2058350
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: PVDF
Seats: Teflon
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Seats: Teflon
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 123 GPM (PD15P-YPS-PTT)
- DAYTON 1/2 HP 1-1/2" M Plug-In Utility Pump 120V AC No Switch Included (11C687)
- US SEAL Pump Seal Shaft 1.250 (PS-978)
- SPRINGER PARTS SV1 Seal DN65, EPDM H77509; Replaces APV® Part# 58-33-478/93 (58-33-478/93SP)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- MEC-O-MATIC Metering Pump, 115V, 6 ft. (UD75-XA-LSAUG19)
- Blackline Chemical Metering Pumps