Shop All Chemical Metering Pumps
Blackline
Metering Pump, 7 GPH, 150 PSI TEFC 1/2HP VFD 115/230V
Mfr # MD1APPPN2C-XXX
Zoro # G2058265
product price: $4,402.99
/ea
Free Shipping & Returns
$4,402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD1APPPN2C-XXX
- Zoro # G2058265
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: Glass Filled Polypropylene
Seats: PVC
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: VFD NEMA 4X, IP65 Enclosure, 115/230V,
Seats: PVC
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: VFD NEMA 4X, IP65 Enclosure, 115/230V,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN ELECTRIC Condensate Removal Pump, 2/7 gal, 1/30 hp (554631)
- HOFFMAN Seal Kit, For DG0060, DG0060 (DG0060)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1G1G0)
- LITTLE GIANT PUMP 41 gal. Sewage Basin 4" x 3", 25.54" H, Plastic (513616)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- STENNER Chem Metering Pump, PolyC, 1/4in, 17gpd (S3402AA101NG1)
- Blackline Chemical Metering Pumps