Shop All Chemical Metering Pumps
Blackline
Metering Pump, 7 GPH, 150 PSI TEFC 1/2HP 1P 230/460V
Mfr # MD1AKMMN2A-XXX
Zoro # G2051134
product price: $4,261.99
/ea
Free Shipping & Returns
$4,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD1AKMMN2A-XXX
- Zoro # G2051134
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: PVDF (Ideal for 93% Sulfuric Acid And Poly-Alum Chloride)
Seats: Incoloy 825
Balls: Hastelloy C-276
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Seats: Incoloy 825
Balls: Hastelloy C-276
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 10 - 75 / 40-280 (H801A-075)
- ZORO SELECT Pto Quick Coupling (1321002)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 134 ft. Max. Head (3BF1J9B0)
- DAYTON O-Ring, 771080 (771080)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 40 GPD, 250 PSI (LPH4SA-PTC1-G19)
- Blackline Chemical Metering Pumps