Shop All Chemical Metering Pumps
Blackline
Metering Pump, 7 GPH, 150 PSI TEFC 1/2HP 1P 115/230V
Mfr # MD1AKTPN1A-XXX
Zoro # G2058204
product price: $2,559.99
/ea
Free Shipping & Returns
$2,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD1AKTPN1A-XXX
- Zoro # G2058204
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: PVDF
Seats: Teflon
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 115/230V NEMA 56C
Seats: Teflon
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 115/230V NEMA 56C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 2-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-2120)
- STENNER 5 Pump Head W/Ferrules 1/4In, PK2 (QP255-2)
- FILL-RITE Fuel Hose, 3/4 in x 12 ft, Neoprene, Brass 3/4 in MNPT x Brass 3/4 in MNPT (FRH07512)
- LITTLE GIANT PUMP Pump, Parts Washer (502020)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- STENNER S Var Series 17GPD 100PSI 120V/60Hz 1/4" White suction/dischg tubing (S3V02AA101N)
- Blackline Chemical Metering Pumps