Shop All Chemical Metering Pumps
Blackline
Metering Pump, 59 GPH, 90 PSI TEFC 1/2HP 1P 115/230V
Mfr # MD2FAASN2B-XXX
Zoro # G2058055
product price: $7,905.99
/ea
Free Shipping & Returns
$7,905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD2FAASN2B-XXX
- Zoro # G2058055
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: 316SS
Seats: 316SS
Balls: 316SS
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: Blackline Pro Advanced Control VFD
Seats: 316SS
Balls: 316SS
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: Blackline Pro Advanced Control VFD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 0151 Lpm Air (VFA-22-SSV)
- STENNER PUMP COMPANY INC Stenner Pump ST138 Weighted Suction Line Strainer - 0.38 in. (ST138)
- ARO Double Diaphragm Pump, Acetal, Air Operated, PTFE, 10.6 GPM (PD03P-AES-DTT)
- ZOELLER Flow-Mate Series 1-1/2 in. 115V 13A 1 hp 86 gpm NPT Cast Iron Effluent Pump (140-0002)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- PULSATRON Metering Pump 30 Gallons Per Day 100 PSI (LB64SA-PTC1-XXX)
- Blackline Chemical Metering Pumps