Shop All Chemical Metering Pumps
Blackline
Metering Pump, 59 GPH, 90 PSI TEFC 1/2HP 1P 115/230V
Mfr # MD2FAASN1A-XXX
Zoro # G2051116
product price: $4,094.99
/ea
Free Shipping & Returns
$4,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD2FAASN1A-XXX
- Zoro # G2051116
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: 316SS
Seats: 316SS
Balls: 316SS
Motor: 1/2 HP TEFC 1 Phase 115/230V NEMA 56C
Seats: 316SS
Balls: 316SS
Motor: 1/2 HP TEFC 1 Phase 115/230V NEMA 56C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS E-Pump, 2.5 Gal. Lightweight, 4W/3P Contro (PU55M4N025B)
- BELL & GOSSETT NBF-10S/LW 1/40hp 1/2 in. swBrzCir (103259LF)
- SPRINGER PARTS Solid C-3 Pump Service Kit Flush, SC/SC/EPDM; Replaces Alfa Laval Part# 9611922831 (9611922831SP)
- BRADY Control Air Volume Av-30 (AV30IND)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LBS4SA-PTC1-G19)
- Blackline Chemical Metering Pumps