Shop All Chemical Metering Pumps
Blackline
Metering Pump, 35 GPH, 150 PSI TEFC 1/2HP 1P 115/230V
Mfr # MD1EKTPN1A-XXX
Zoro # G2058396
product price: $3,078.99
/ea
Free Shipping & Returns
$3,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD1EKTPN1A-XXX
- Zoro # G2058396
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: PVDF
Seats: Teflon
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 115/230V NEMA 56C
Seats: Teflon
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 115/230V NEMA 56C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Seal, 5/8 In, Viton, Silicon Carbide, Max. Temp. (F): 250 Degrees F (3ACE8)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Brass (PA 800)
- MAINSTREAM MARINE Bilge Tablets (MM2403)
- ARO Diaphragm Pump, Alum/Poly/Acetal/Neopren (666100-361-C)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- GRUNDFOS DDA 7.5-16 AR-PP/E/C-F-31I003BG Digital Dosing Pump - Chemical Metering (97722358)
- STENNER Econ LD Pump, .04-2.4 OZ/HR, 80 psi, 120V (E10LHMA1S6)
- PULSATRON Peristalic Dosing Pump, 110 psi, 1/6 hp (XP015HAHX)
- Blackline Chemical Metering Pumps