Shop All Chemical Metering Pumps
Blackline
Metering Pump, 29 GPH, 150 PSI TEFC 1/2HP 1P 115/230V
Mfr # MD1DPPPN2C-XXX
Zoro # G2057720
product price: $5,472.99
/ea
Free Shipping & Returns
$5,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD1DPPPN2C-XXX
- Zoro # G2057720
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: Glass Filled Polypropylene
Seats: PVC
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: VFD NEMA 4X, IP65 Enclosure, 115/230V,
Seats: PVC
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: VFD NEMA 4X, IP65 Enclosure, 115/230V,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22 GPM (DPFP027)
- YAMADA KIT FOR NDP-20BAN & BSN, (2) 771255 Diaphragm 20N, (4) 770720 Ball 20N, (2) 640132 0 Ring, (4) (K20-MN)
- LITTLE GIANT 599303_SPDK 1 1/4''-1 1/2'' Sump Pump Discharge Kit with 24' Hose (32A599303)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1/4 In (3917)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- STENNER Pump Adj Rate 45MHP10 10GPD 100Psi 1/4"W (45MJH2A1STAA)
- Blackline Chemical Metering Pumps