Shop All Chemical Metering Pumps
Blackline
Metering Pump, 29 GPH, 150 PSI TEFC 1/2HP 1P 115/230V
Mfr # MD1DKTPN2B-XXX
Zoro # G2057748
product price: $5,684.99
/ea
Free Shipping & Returns
$5,684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD1DKTPN2B-XXX
- Zoro # G2057748
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: PVDF
Seats: Teflon
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: Blackline Pro Advanced Control VFD
Seats: Teflon
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: Blackline Pro Advanced Control VFD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bronze/Brass 1/2 HP Centrifugal Pump 208-230/460V (2ZWR6)
- DAYTON Pump, 3 HP, 230V, 14.5 Amp (4JMX8)
- SPRINGER PARTS Mechanical Seal; Replaces A-C Pump 52-118-510-802 (52-118-510-802SP)
- PULSAFEEDER Flowmeter, Pulse, 52 GPM, 1 In. (MTR304)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- NEPTUNE 525-A-N3 Simplex Hydraulic Metering Pump, Series 500-A. 7 GPH at 100 psi, 900 psi Max (525-A-N3)
- Blackline Chemical Metering Pumps