Shop All Chemical Metering Pumps
Blackline
Metering Pump, 22 GPH, 150 PSI TEFC 1/2HP 1P 230/460V
Mfr # MD1CPPPN2A-XXX
Zoro # G2057084
product price: $2,746.99
/ea
Free Shipping & Returns
$2,746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD1CPPPN2A-XXX
- Zoro # G2057084
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: Glass Filled Polypropylene
Seats: PVC
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Seats: PVC
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Filter Housing, 1 in. NPT (33NT25)
- DELAVAN AG PUMPS Coupler 1-3/4" 20T, Fits Delavan/Hypro (90800)
- SEACHOICE Bilge Pump Installation Kit, 1-1/8" Black (19451)
- DAYTON Key/Impeller Drive (PPL3612G)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- MILTON ROY 7.8Gph 3150Psi 208-230/460V-Ac Metering Pump (MBH1018HPFCBM4SEST11NN22)
- Blackline Chemical Metering Pumps