Shop All Chemical Metering Pumps
Blackline
Metering Pump, 22 GPH, 150 PSI TEFC 1/2HP 1P 115/230V
Mfr # MD1CPPPN1A-XXX
Zoro # G2058210
Free Shipping & Returns
$2,746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackline
- MFR # MD1CPPPN1A-XXX
- Zoro # G2058210
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: Glass Filled Polypropylene
Seats: PVC
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 115/230V NEMA 56C
Seats: PVC
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 115/230V NEMA 56C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Waste-Mate 3 in. 1-1/2 hp High Head Submersible Sewage Pump (294-0004)
- DAYTON NO Mechanical Float Switch 115/230VAC 15 psi (10A173)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/230V AC, 1 Phase, 82 ft Max Head (4UA69)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 53 GPM (PD10P-YPS-PTT)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- STENNER S Var Series 40GPD 100PSI 120V/60Hz 1/4" White suction/dischg tubing (S3V07AA101N)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 96 GPD, 100 PSI (LPG5SA-PTC3-G19)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 30 GPD, 100 PSI (LB64SA-KTC1-G19)
- Blackline Chemical Metering Pumps