Shop All Chemical Metering Pumps
Blackline
Metering Pump, 14 GPH, 150 PSI TEFC 1/2HP VFD 115/230V
Mfr # MD1BKTPN2C-XXX
Zoro # G2058317
product price: $4,289.99
/ea
Free Shipping & Returns
$4,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD1BKTPN2C-XXX
- Zoro # G2058317
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: PVDF
Seats: Teflon
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: VFD NEMA 4X, IP65 Enclosure, 115/230V,
Seats: Teflon
Balls: Pyrex
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: VFD NEMA 4X, IP65 Enclosure, 115/230V,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Little Giant Pump 1-1/2 in. 1/2 HP Submersible Effluent Pump (161-0002)
- APACHE Poly Suction Strainer, 1" (70002756)
- FLUX Rebuild Kit for F416 Air Motor (24-ZORO0301)
- NDS 1200BLKIT Catch Basin Kit, 6 in Dia, 1238 in L, 1238 in W, Square, Polypropylene, Black (1200BKITRTL)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- PULSATRON Pump, PULSAtron Series, T7, 7 Day Timer (LC13BA-VTC1-XXX)
- Blackline Chemical Metering Pumps