Shop All Chemical Metering Pumps
Blackline
Metering Pump, 14 GPH, 150 PSI TEFC 1/2HP 1P 115/230V
Mfr # MD1BAASN1A-XXX
Zoro # G2058308
product price: $2,889.99
/ea
Free Shipping & Returns
$2,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD1BAASN1A-XXX
- Zoro # G2058308
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: 316SS
Seats: 316SS
Balls: 316SS
Motor: 1/2 HP TEFC 1 Phase 115/230V NEMA 56C
Seats: 316SS
Balls: 316SS
Motor: 1/2 HP TEFC 1 Phase 115/230V NEMA 56C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 5 gpm (FS-500, 170235)
- HARTELL Condensate Pump, 73 Watts, 10 in. L (KL-1DG-277)
- SPX Sleeve Stainless Steel U1 Pumps (220098000+)
- LIBERTY PUMPS Pro370-Series 1/2 HP 115V Simplex Sewage Pump System with LE51M Pump with 10ft Cord (P372XLE51)
- BLACKLINE Chemical Metering Pump, 22 in.H x 10 in.W (MD1DAASN1A-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- STENNER Chem Metering Pump, PolyC, 1/4in, 17gpd (S3V02AA101NG1)
- Blackline Chemical Metering Pumps