Shop All Chemical Metering Pumps
Blackline
Metering Pump, 132 GPH, 75 PSI TEFC 1/2HP 1P 115/230V
Mfr # MD3GKMMN2B-XXX
Zoro # G2051070
product price: $8,202.99
/ea
Free Shipping & Returns
$8,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD3GKMMN2B-XXX
- Zoro # G2051070
- Country of Origin Italy
- Category Chemical Metering Pumps
Description
Pump Head and Fittings: PVDF (Ideal for 93% Sulfuric Acid And Poly-Alum Chloride)
Seats: Incoloy 825
Balls: Hastelloy C-276
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: Blackline Pro Advanced Control VFD
Seats: Incoloy 825
Balls: Hastelloy C-276
Motor: 1/2 HP TEFC 1 Phase 230/460V NEMA 56C
Controls: Blackline Pro Advanced Control VFD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gear Pump Head, NSF Listed (6DHH8)
- DAYTON O Ring Kit, T31 Mech Seal (26KJ17)
- FINISH THOMPSON 2 HP PVDF Magnetic Drive Pump 208-230/460V 2" FNPT (DB11V-T-M215)
- DWYER INSTRUMENTS Flowmeter, 065 Scfh Air (VFA-3-BV)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Metering Pump, 79 GPH, 90 PSI TEFC 1/2HP 1P 115/230V (MD2JKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 27inH, 441cc/Min. (MD1AKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- PULSAFEEDER Integrated Tank System, 15gal, PolyE (J40490)
- Blackline Chemical Metering Pumps