Shop All Cookware
Blackline
Fry Pan, 3 qt, Silver
Mfr # 8481-40/32
Zoro # G8286932
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 3 qt
- Overall Length (In.) 19 in
- Overall Width (In.) 12 5/8 in
- Overall Height (In.) 3 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 19 in |
Overall Width (In.) | 12 5/8 in |
Overall Height (In.) | 3 in |
Inside Depth (In.) | 3 in |
Overall Height | 3 3/8 in |
Bottom Diameter | 13 1/8 in |
Top Diameter | 13 1/8 in |
Details
Item | Fry Pan |
Capacity (Qt.) | 3 qt |
Material | Carbon Steel |
Handle Type | Welded |
Handle Color | silver |
Color | Silver |
Gauge | 18/10 |
Temp. Resistance (Deg. F) | 350 |
Product Type | Fry Pan |
Body Color | Silver |
Dishwasher Safe | No |
Body Material | Carbon Steel |
Non-Stick | Yes |
NSF Certified | No |
Finish/Coating | Natural |
Oven Safe | Yes |
Handle Material | Carbon Steel |
Description
Fry Pan, Handle Material Carbon Steel, Handle Color Silver, Oven Safe Yes, Product Type Fry Pan, Body Color Silver, Body Material Carbon Steel, Bottom Diameter 13 1/8 in, Dishwasher Safe No, Finish/Coating Natural, Gauge 1.8 ga, Handle Type Welded, Non-Stick Yes, Overall Height 3 3/8 in, NSF Certified No, Top Diameter 13 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Turner, Slotted, Curved, 12 in. L (NY5)
- KOLPAK Door Gasket - 36" X 80" (54484-1075)
- ALL SPORT Sports Drink Mix, Sugar Free, Grape Zero, 30 PK (10124813)
- MANITOWOC Drain/Seal Replacement Kit For - Part# 000015240 (15240)
- BLACKLINE Fry Pan, 1-1/2 qt, Silver (8481-40/24)
- STANSPORT 10.5in. Professional Gold Pan (120310)
- HEALTHSMART HealthSmart 9 Element 16qt Waterless Stock Pot with Steam Ventilation Knob (KTSP16)
- RSVP INTERNATIONAL Asparagus Steamer (SAS-4)
- LODGE Blacklock Cast Iron Griddle Black (BL77DG)
- CUISINART Pot W/Lid Ss 5-1/2 Qt (755-26GD)
- COMMERCIAL CHEF 12 Inch Quesadilla / Pizza Maker, Black (CHQP12R)
- Blackline Cookware