Shop All Cookware
Blackline
Fry Pan, 2-1/2 qt, Silver
Mfr # 8481-40/28
Zoro # G8042334
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 2 1/2 qt
- Overall Length (In.) 17 in
- Overall Width (In.) 11 in
- Overall Height (In.) 2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 17 in |
Overall Width (In.) | 11 in |
Overall Height (In.) | 2 in |
Inside Depth (In.) | 2 in |
Top Diameter | 11 3/8 in |
Bottom Diameter | 11 3/8 in |
Overall Height | 2 1/4 in |
Details
Item | Fry Pan |
Capacity (Qt.) | 2 1/2 qt |
Material | Carbon Steel |
Temp. Resistance (Deg. F) | 350 |
Gauge | 18/10 |
Color | Silver |
Handle Type | Welded |
Handle Color | silver |
Product Type | Fry Pan |
Non-Stick | Yes |
Oven Safe | Yes |
Finish/Coating | Natural |
Body Material | Carbon Steel |
Dishwasher Safe | No |
NSF Certified | No |
Handle Material | Carbon Steel |
Body Color | Silver |
Description
Fry Pan, Handle Material Carbon Steel, Handle Color Silver, Oven Safe Yes, Product Type Fry Pan, Body Color Silver, Body Material Carbon Steel, Bottom Diameter 11 3/8 in, Dishwasher Safe No, Finish/Coating Natural, Gauge 1.8 ga, Handle Type Welded, Non-Stick Yes, Overall Height 2 1/4 in, NSF Certified No, Top Diameter 11 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Hose, Fryer Drain , 36", 1"Npt (B6615001C)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- HOT ROCKS OVEN White Food Grease High Temperature Haynes 500 (FO75-0015)
- FAME FABRICS Smock, Female, Navy, K72, LG (82054)
- BLACKLINE Fry Pan, 1-1/2 qt, Silver (8481-40/24)
- ORBIT PANCAKE BOX 4IN 4IN (4PB)
- HAROLD IMPORT CO RACK ROASTING 10-3/8X8"" (43180)
- BAKEBETTER Steel Stockpot 8 Quart and 12 Quart (BA104995)
- CRESTWARE Sauce Pan w/Cool Grip, 7 qt, Aluminum (PAN7H)
- LODGE Care Kit Enmld/Stoneware (A-CAREE1)
- VOLLRATH CO Vollrath 25 Qt (12") Heavy Duty Stock Pot (68624)
- Blackline Cookware