Shop All Cookware
Blackline
Fry Pan, 1 qt, Silver
Mfr # 8481-40/20
Zoro # G7904863
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 1 qt
- Overall Length (In.) 14 in
- Overall Width (In.) 7 7/8 in
- Overall Height (In.) 1 1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 14 in |
Overall Width (In.) | 7 7/8 in |
Overall Height (In.) | 1 1/2 in |
Inside Depth (In.) | 1 1/2 in |
Bottom Diameter | 8 5/8 in |
Top Diameter | 8 5/8 in |
Overall Height | 1 3/4 in |
Details
Item | Fry Pan |
Capacity (Qt.) | 1 qt |
Material | Carbon Steel |
Color | Silver |
Handle Color | Silver |
Temp. Resistance (Deg. F) | 350 |
Handle Type | Welded |
Gauge | 1.8 ga |
Product Type | Fry Pan |
Body Color | Silver |
Body Material | Carbon Steel |
Oven Safe | Yes |
Dishwasher Safe | No |
NSF Certified | No |
Finish/Coating | Natural |
Non-Stick | Yes |
Handle Material | Carbon Steel |
Description
Fry Pan, Handle Material Carbon Steel, Handle Color Silver, Oven Safe Yes, Product Type Fry Pan, Body Color Silver, Body Material Carbon Steel, Bottom Diameter 8 5/8 in, Dishwasher Safe No, Finish/Coating Natural, Gauge 1.8 ga, Handle Type Welded, Non-Stick Yes, Overall Height 1 3/4 in, NSF Certified No, Top Diameter 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Dial 2-1/4 D, 400-200 (21038-1)
- CHICK-O-STICK Chick-O-Stick Nugget Peg Bag, PK12 (61040)
- SOUTHBEND Valve -1/8 Mpt X 3/8-27, W/ Knob (4440398)
- HAMILTON BEACH BRANDS 4 Slice CHR Toaster (24782)
- BLACKLINE Fry Pan, 1-1/2 qt, Silver (8481-40/24)
- NORPRO Norpro 6033638 Krona 8 Cups Silver Stainless Steel Multi-Cooker (6033638)
- RSVP INTERNATIONAL Universal Lid - Ss (UNIV-125)
- WINCO Winco Half Size 6" 25 Ga Anti-Jam Stainless Steel Steam Pan (SPJP-206)
- STANSPORT 10.5in. Professional Gold Pan (120310)
- VOLLRATH CO Vollrath Cayenne Heavy-Duty Induction Hot Plate, , Four-Hob Digital, 24"X13-5/8"X30" (924HIDC)
- KING KOOKER Griddle, Aluminum, Non Stick, 18" (MOCG18)
- Blackline Cookware