Shop All Cookware
Blackline
Fry Pan, 1-1/2 qt, Silver
Mfr # 8481-40/24
Zoro # G8356643
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 1 1/2 qt
- Overall Length (In.) 15 1/2 in
- Overall Width (In.) 9 1/2 in
- Overall Height (In.) 2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length (In.) | 15 1/2 in |
Overall Width (In.) | 9 1/2 in |
Overall Height (In.) | 2 in |
Inside Depth (In.) | 2 in |
Top Diameter | 10 1/4 in |
Bottom Diameter | 10 1/4 in |
Overall Height | 2 in |
Details
Item | Fry Pan |
Capacity (Qt.) | 1 1/2 qt |
Material | Carbon Steel |
Temp. Resistance (Deg. F) | 350 |
Handle Color | silver |
Gauge | 18/10 |
Color | Silver |
Handle Type | Welded |
Product Type | Fry Pan |
Handle Material | Carbon Steel |
Oven Safe | Yes |
Non-Stick | Yes |
Body Material | Carbon Steel |
Dishwasher Safe | No |
Finish/Coating | Natural |
Body Color | Silver |
NSF Certified | No |
Description
Fry Pan, Handle Material Carbon Steel, Handle Color Silver, Oven Safe Yes, Product Type Fry Pan, Body Color Silver, Body Material Carbon Steel, Bottom Diameter 10 1/4 in, Dishwasher Safe No, Finish/Coating Natural, Gauge 1.8 ga, Handle Type Welded, Non-Stick Yes, Overall Height 2 in, NSF Certified No, Top Diameter 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Tie Rod, Gray Assembly (00-915440)
- SERVICE IDEAS Tray with Removable Insert, 14 Round, Stainless Steel , Rose Gold (TR1614RIRG)
- BEVERAGE-AIR Fan, Motor (501-019B)
- HOBART Blade Grip Sleeve (00-944074)
- BON CHEF Country French 2 Pot W/Cover 7" X 3" 1 Qt 22 Oz - Purple (71299-CF2-P)
- CRESTWARE Sauce Pan, 1 qt, Aluminum (PAN1)
- CHEF CRAFT 3-1/2 in. W X 8 in. L Silver/White Plastic/Stainless Steel 4-Sided Pyramid Grater (21387)
- LIFETIME Pizza Wheel Black/Silvr (KE113OHOBA)
- STARFRIT Starfrit SRFT030936 The Rock Fry Pan with Bakelite Handle; 11 in. (SRFT030936)
- HAROLD IMPORT CO RACK BROIL WIRE12X7-1/2"" (43184)
- VOLLRATH Pot, 2 Qt, D 5 1/2 In. (78720)
- Blackline Cookware