Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 32 in.H x 19 in.W
Mfr # MD2FAASN2C-XXX
Zoro # G1882767
product price: $6,351.99
/ea
Free Shipping & Returns
$6,351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115/230
- Max. Flow (gpd) - Pumps 1416.00 gpd
- Max. Pressure - Pumps 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD2FAASN2C-XXX
- Zoro # G1882767
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Width | 19 in |
Height | 32 in |
Discharge Connection Size | 3/4 in |
Overall Height | 32 in |
Overall Width | 19 in |
Intake Connection Size | 3/4 in |
Description
Chemical Metering Pump, Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Oils, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Water, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 1,416 gpd, Head Material 316 Stainless Steel, Intake Connection Size 3/4 in, Intake Connection Type NPT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Heavy Duty Cast Iron Sewage Pump 4/10 HP (ESE40W)
- FILL-RITE Rotor Group Kit (KIT300RG)
- BELL & GOSSETT Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (103251)
- STENNER 15 Gal Tank Natural (STS15NC)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- LINCOLN LUBRICATION Digital Lube Meter 8Gpm W/Semi Auto Nozzle (982)
- CHEM-TECH Metering Pump, 8 GPD, 125 PSI (XP008LVHXG19)
- STENNER S Series S3004 Variable Speed 60 GPD 25Psi (S3004AA101N)
- Blackline Chemical Metering Pumps