Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 31inH, 2208cc/Min.
Mfr # MD1EKTPN2C-XXX
Zoro # G2030397
product price: $4,639.99
/ea
Free Shipping & Returns
$4,639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115/230
- Max. Flow (gpd) - Pumps 840.00 gpd
- Max. Pressure - Pumps 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD1EKTPN2C-XXX
- Zoro # G2030397
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Height | 31 in |
Width | 19 in |
Overall Height | 31 in |
Discharge Connection Size | 1/2 in |
Overall Width | 19 in |
Intake Connection Size | 1/2 in |
Description
Chemical Metering Pump
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Operated Pail Pump, 7 gpm, 45-1/2" H (4004-FDA)
- ZORO SELECT SuctStrainer, 4 Dia, 3/4 NPSM, Bot Rnd Perf (5RWN2)
- RECTORSEAL Ez Trap 1.5 GPM 3/4 in. Condensate Trap and Overflow Switch Combo Kit (83626)
- WAYNE SUMP PUMP 1/2HP 5100 GPH (CDU800SS)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- PULSATRON Peristalic Dosing Pump, 80 psi, 1/6 hp (XP030HFHX)
- PULSATRON Model LPH7SA-WTT3-XXX Metering Pump, Series E Plus (E+), 240 GPD @ 35 PSI, Dual Manual Con (LPH7SA-WTT3-XXX)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 40 GPD, 250 PSI (LPH4SA-PTC1-G19)
- Blackline Chemical Metering Pumps