Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 30inH, 1829cc/Min.
Mfr # MD1DKTPN2C-XXX
Zoro # G1882870
product price: $4,496.99
/ea
Free Shipping & Returns
$4,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115/230
- Max. Flow (gpd) - Pumps 696.00 gpd
- Diaphragm Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD1DKTPN2C-XXX
- Zoro # G1882870
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Height | 30 in |
Width | 19 in |
Overall Width | 19 in |
Intake Connection Size | 1/2 in |
Discharge Connection Size | 1/2 in |
Overall Height | 30 in |
Description
Chemical Metering Pump
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ss Pump O-Ring (PP21101640009G)
- DAYTON Gear Pump Mechanical Seal, Buna (4KHL2)
- ALAKIT Alakit APCK1027 Whisper-Flo Repair Kit (APCK1027)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR310VB)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- PULSATRON Model LB04EA-VTC1-XXX Metering Pump, Series Plus (A+), 24 GPD @ 100 PSI, Dual Manual Con (LB04EA-VTC1-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB2SA-PTCJ-G19)
- PLEWS-EDELMANN 30 to 55 Gallon Pump Barrel (55-017)
- Blackline Chemical Metering Pumps