Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 28inH, 883cc/Min.
Mfr # MD1BKTPN2C-XXX
Zoro # G1882889
product price: $4,594.99
/ea
Free Shipping & Returns
$4,594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115/230
- Max. Flow (gpd) - Pumps 336.00 gpd
- Diaphragm Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD1BKTPN2C-XXX
- Zoro # G1882889
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Width | 19 in |
Height | 28 in |
Intake Connection Size | 1/2 in |
Overall Height | 28 in |
Overall Width | 19 in |
Discharge Connection Size | 1/2 in |
Description
Chemical Metering Pump
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Seal Kit (96455086)
- DAYTON Pump Shaft (PPL5604G)
- WAYNE WAYNE CDU800 Sump Pump, 120 V, 10 A, 1-1/2 in Outlet, 2040 gph (CDU800)
- DAYTON Power Cable Assembly, 15 Ft (4.5 M) (099260-GIS)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- MEC-O-MATIC Dispenser, 2400T, Grease Trap (UT24-XA-LTAUXXX)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB64SA-VVC9-XXX)
- PULSATRON Pump, PULSAtron Series, High Viscosity (LVG5SA-PTSK-XXX)
- Blackline Chemical Metering Pumps