Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 27inH, 8328cc/Min.
Mfr # MD3GAASN1A-XXX
Zoro # G2030388
product price: $5,568.99
/ea
Free Shipping & Returns
$5,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 3168.00 gpd
- Voltage 115/230
- Max. Pressure - Pumps 75 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD3GAASN1A-XXX
- Zoro # G2030388
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Width | 10 in |
Height | 27 in |
Overall Width | 10 in |
Intake Connection Size | 1 in |
Discharge Connection Size | 1 in |
Overall Height | 27 in |
Description
Chemical Metering Pump, Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Oils, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Water, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1 in, Discharge Connection Type NPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 3,168 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Bearing Assembly, For Bell & Gossett (186028LF)
- K-TOOL INTERNATIONAL Hand Rotary Style Barrel Pump, 72200 (KTI72200)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 60 Gal. (1060000N95004)
- FINISH THOMPSON Head, PVDF, White (107071-2)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB3SA-PTC1-G19)
- CHEM-TECH Metering Pump, 33 gpd, 100 PSI (X030-XA-AAAAG19)
- PULSATRON Model LPH4MA-KTC1-500 Metering Pump, Series E Plus (E+), 41 GPD @ 250 PSI, Dual Manual Con (LPH4MA-KTC1-500)
- Blackline Chemical Metering Pumps