Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 27in.H, 441cc/Min.
Mfr # MD1AAASN2C-XXX
Zoro # G1882776
product price: $4,938.99
/ea
Free Shipping & Returns
$4,938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115/230
- Max. Flow (gpd) - Pumps 168.00 gpd
- Diaphragm Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD1AAASN2C-XXX
- Zoro # G1882776
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Width | 19 in |
Height | 27 in |
Intake Connection Size | 1/2 in |
Overall Height | 27 in |
Discharge Connection Size | 1/2 in |
Overall Width | 19 in |
Description
Chemical Metering Pump, Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Oils, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Water, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 168 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/2 in, Intake Connection Type Tube
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Operated Diaphragm Pump, 33 gpm GPM (666070-3EB-A)
- HUSKY Fuel Nozzle, Diesel, Green, hook (337003N-03)
- ARO Hand Lever (116936)
- BELL & GOSSETT Bearing Assembly (189163LF)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- STENNER Pump Adj Rate 45MHP10 10GPD 100Psi 1/4"W (45MJH2A1STAA)
- CHEM-TECH Pulsafeeder Metering Pump, 7 GPD, 125 PSI (XP007LFHXG19)
- STENNER Econ T 7Day/24Hour Timer Pump 1.33 oz/min 25Psi (E10T2C81S8G1)
- Blackline Chemical Metering Pumps