Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 24inH, 3722cc/Min.
Mfr # MD2FKTPN1A-XXX
Zoro # G2030421
product price: $3,251.99
/ea
Free Shipping & Returns
$3,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Max. Flow (gpd) - Pumps 1416.00 gpd
- Voltage 115/230
- Max. Pressure - Pumps 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline
- MFR # MD2FKTPN1A-XXX
- Zoro # G2030421
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Width | 10 in |
Height | 24 in |
Discharge Connection Size | 1/2 in |
Intake Connection Size | 1/2 in |
Overall Width | 10 in |
Overall Height | 24 in |
Description
Chemical Metering Pump
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Guide Assembly (001072)
- BELL & GOSSETT Impeller, In-Line, Bronze, 5-1/4" OD (p58541)
- MADISON SPST Liquid Level Switch Selectable 240VAC 85 psi (MSB5600)
- KEEDEX Keedex:K-6 Master Follower (K-6)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- HEIDOLPH Chemical Metering Pump, 12.89 gph (036150050)
- STENNER Pump Fixed Rate 45MP5 50GPD 25Psi 3/8"W (45MFL5A3SUAA)
- MEC-O-MATIC Metering Pump, 115V, 6 ft. (UD75-XA-LSAUG19)
- Blackline Chemical Metering Pumps