Shop All Chemical Metering Pumps
Blackline
Chemical Metering Pump, 24 in.H x 10 in.W
Mfr # MD2FAASN1A-XXX
Zoro # G1882791
Free Shipping & Returns
$4,523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Diaphragm
- Flow Rate Output Control Adjustable
- Voltage 115/230
- Max. Flow (gpd) - Pumps 1416.00 gpd
- Max. Pressure - Pumps 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackline
- MFR # MD2FAASN1A-XXX
- Zoro # G1882791
- Country of Origin Italy
- Category Chemical Metering Pumps
Dimensions
Width | 10 in |
Height | 24 in |
Intake Connection Size | 3/4 in |
Overall Height | 24 in |
Overall Width | 10 in |
Discharge Connection Size | 3/4 in |
Description
Chemical Metering Pump, Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Oils, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Water, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 1,416 gpd, Head Material 316 Stainless Steel, Intake Connection Size 3/4 in, Intake Connection Type NPT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V4-SS-2-D-U)
- SUPERIOR PUMP SUPERIOR PUMP 92572 Sump Pump, 120 V, 4.9 A, 1-1/2 in Outlet, 55 gpm (92572)
- RULE 500 GPH Standard Bilge Pump Kit w/Float Switch - 12V (25DA-35A)
- ACTION PUMP Action Pump High Speed Pail Siphon Pump 4007-HF (4007-HF)
- BLACKLINE Chemical Metering Pump, 32inH, 3722cc/Min. (MD2FKTPN2C-XXX)
- BLACKLINE Chemical Metering Pump, 25inH, 4984cc/Min. (MD2JKTPN1A-XXX)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- PULSATRON Pump, PULSAtron Series, High Viscosity (LVF4SA-PTT5-XXX)
- K TOOL INTL Brass Hand Pump (BLG/1)
- STENNER S Series S407 Metering Pump. 60 GPD 100P (S407XAA3011)
- Blackline Chemical Metering Pumps