Shop All Pump Parts
Blackline By Pulsafeeder
Pump Repair Kit
Mfr # VK3G-KTP
Zoro # G2137723
product price: $1,292.99
/ea
Free Shipping & Returns
$1,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVDF
- Type Blackline
- For Use With MD3GKTPN2C, Mfr. No. MD3GKTPN1A
- Includes Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats
- Standards CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline By Pulsafeeder
- MFR # VK3G-KTP
- Zoro # G2137723
- Country of Origin Italy
- Category Pump Parts
Dimensions
Tubing Connection Size | 1 in |
Details
Item | Valve kit |
Material | PVDF |
Type | Blackline |
For Use With | MD3GKTPN2C, Mfr. No. MD3GKTPN1A |
Includes | Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats |
Standards | CE Certified |
Product Type | Valve Repair Kit |
Compatible with Pump Type | Diaphragm Chemical Metering Pump |
Compatible with Manufacturer Model Number | MD3GKTPN1A-XXX, MD3GKTPN2C-XXX |
Compatible with Brand | Blackline by Pulsafeeder |
Compatible Manufacturer Part Number | MD3GKTPN1A-XXX, MD3GKTPN2C-XXX |
Compatible with Manufacturer Part Number | MD3GKTPN1A-XXX, MD3GKTPN2C-XXX |
Compatible with Manufacturer Model Number [NEW] | MD3GKTPN1A-XXX, MD3GKTPN2C-XXX |
Compatible Manufacturer Model Number | MD3GKTPN1A-XXX, MD3GKTPN2C-XXX |
For Use with Mfr. Model Number | MD3GKTPN1A-XXX, MD3GKTPN2C-XXX |
For Use With Mfr. Model Number | MD3GKTPN1A-XXX, MD3GKTPN2C-XXX |
Description
Valve kit, Compatible with Grainger Part Number 45KG26, 45KG32, Compatible with Manufacturer Model Number MD3GKTPN1A-XXX, MD3GKTPN2C-XXX, Flow Rate (Maximum) Not Applicable, Includes Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats, Material PVDF, Product Type Valve Repair Kit, Tubing Connection Size 1 in, Overall Length Not Applicable, Standards CE Certified, Compatible with Brand Blackline by Pulsafeeder, Compatible with Pump Type Diaphragm Chemical Metering Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 44 GPD, 100 PSI (LPE4SA-PTC1-G19)
- IFM Adapter, 3/4 In, for Flow Meter (E40193)
- WATTS Float Rod, 3/8-16, 12 In L, Brass (13)
- DWYER INSTRUMENTS Flowmeter, range .06-0.5 LPM air (VFA-21-SS)
- BLACKLINE BY PULSAFEEDER Pump Repair Kit (VK2FK-KTP)
- BLACKLINE BY PULSAFEEDER Pump Repair Kit (VK1AE-KTP)
- INGERSOLL-RAND Tune Up Kit (295A-TK1)
- GRUNDFOS Pump Repair Kits- Kit, Terminal box cpl, 3-ph, MG71-80, MG Motor. (96279724)
- SUMP ALARM Sewage/Septic Pump Float Switch, Piggyback Style, 20 Foot Length, Rated up to 13 Amps (SA-3120-6)
- DAYTON Buna-N Mechanical Seal (PPL3316G)
- BLUE DEF Dual Port Tote Cap, 7" L x 6" W x 2" H (DEF5792)
- Blackline By Pulsafeeder Pump Parts