Shop All Pump Parts
Blackline By Pulsafeeder
Pump Repair Kit
Mfr # VK3G-AAS
Zoro # G2137784
product price: $1,522.99
/ea
Free Shipping & Returns
$1,522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Blackline
- For Use With MD3GAASN2C, Mfr. No. MD3GAASN1A
- Includes Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats
- Standards CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline By Pulsafeeder
- MFR # VK3G-AAS
- Zoro # G2137784
- Country of Origin Italy
- Category Pump Parts
Dimensions
Tubing Connection Size | 1 in |
Details
Item | Valve kit |
Material | Stainless Steel |
Type | Blackline |
For Use With | MD3GAASN2C, Mfr. No. MD3GAASN1A |
Includes | Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats |
Standards | CE Certified |
Product Type | Valve Repair Kit |
Compatible with Pump Type | Diaphragm Chemical Metering Pump |
Compatible with Brand | Blackline by Pulsafeeder |
Compatible with Manufacturer Model Number | MD3GAASN1A-XXX, MD3GAASN2C-XXX |
Compatible Manufacturer Part Number | MD3GAASN1A-XXX, MD3GAASN2C-XXX |
Compatible with Manufacturer Part Number | MD3GAASN1A-XXX, MD3GAASN2C-XXX |
Compatible with Manufacturer Model Number [NEW] | MD3GAASN1A-XXX, MD3GAASN2C-XXX |
Compatible Manufacturer Model Number | MD3GAASN1A-XXX, MD3GAASN2C-XXX |
For Use with Mfr. Model Number | MD3GAASN1A-XXX, MD3GAASN2C-XXX |
For Use With Mfr. Model Number | MD3GAASN1A-XXX, MD3GAASN2C-XXX |
Description
Valve kit, Compatible with Grainger Part Number 45KG42, 45KG48, Compatible with Manufacturer Model Number MD3GAASN1A-XXX, MD3GAASN2C-XXX, Flow Rate (Maximum) Not Applicable, Includes Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats, Material Stainless Steel, Product Type Valve Repair Kit, Tubing Connection Size 1 in, Overall Length Not Applicable, Standards CE Certified, Compatible with Brand Blackline by Pulsafeeder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 2-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-2120)
- PIUSI USA Self Servce 100 K44 gal., F Npt 120V, 60Hz, 120VDC, 30 Max. Flow Rate , 1000W HP, 1-1/2" NPT Inlet (F00740090)
- GOULDS WATER TECHNOLOGY Impeller (2K714)
- ZOELLER 115V 13 Amp 1Ph Piggyback Float Switch (10-0034)
- BLACKLINE BY PULSAFEEDER Pump Repair Kit (VK2FK-KTP)
- BLACKLINE BY PULSAFEEDER Pump Repair Kit (VK1AE-KTP)
- A.R. NORTH AMERICA Unloader, VHP 8000 psi (4072000091)
- STENNER Pump Tube C, Santoprene1/4 in., PK2 (EC30C-2G1)
- BELL & GOSSETT Power Pack, 3/4 HP, 1725 rpm, 115/230V (111047)
- ARO Pump Repair Kit (637119-62-C)
- GECKO ALLIANCE 2 in. Buttress x 1.5 in. Tailpiece (WW4172090B)
- Blackline By Pulsafeeder Pump Parts