Shop All Pump Parts
Blackline By Pulsafeeder
Pump Repair Kit
Mfr # VK2FK-KTP
Zoro # G2137669
product price: $1,658.99
/ea
Free Shipping & Returns
$1,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVDF
- Type Blackline
- For Use With 45KG24, 45KG30, 45KG38, MD2FKTPN1A-XXX, MD2FKTPN2C-XXX, MD2JKTPN1A-XXX
- Includes Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats
- Standards CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline By Pulsafeeder
- MFR # VK2FK-KTP
- Zoro # G2137669
- Country of Origin Italy
- Category Pump Parts
Dimensions
Tubing Connection Size | 3/4 in |
Details
Item | Valve kit |
Material | PVDF |
Type | Blackline |
For Use With | 45KG24, 45KG30, 45KG38, MD2FKTPN1A-XXX, MD2FKTPN2C-XXX, MD2JKTPN1A-XXX |
Includes | Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats |
Standards | CE Certified |
Product Type | Valve Repair Kit |
Compatible with Manufacturer Model Number | MD2FKTPN1A-XXX, MD2FKTPN2C-XXX, MD2JKTPN1A-XXX |
Compatible with Pump Type | Diaphragm Chemical Metering Pump |
Compatible with Brand | Blackline by Pulsafeeder |
Compatible Manufacturer Part Number | MD2FKTPN1A-XXX, MD2FKTPN2C-XXX, MD2JKTPN1A-XXX |
Compatible with Manufacturer Part Number | MD2FKTPN1A-XXX, MD2FKTPN2C-XXX, MD2JKTPN1A-XXX |
Compatible with Manufacturer Model Number [NEW] | MD2FKTPN1A-XXX, MD2FKTPN2C-XXX, MD2JKTPN1A-XXX |
Compatible Manufacturer Model Number | MD2FKTPN1A-XXX, MD2FKTPN2C-XXX, MD2JKTPN1A-XXX |
For Use with Mfr. Model Number | MD2FKTPN1A-XXX, MD2FKTPN2C-XXX, MD2JKTPN1A-XXX |
For Use With Mfr. Model Number | MD2FKTPN1A-XXX, MD2FKTPN2C-XXX, MD2JKTPN1A-XXX |
Description
Valve kit, Compatible with Grainger Part Number 45KG24, 45KG30, 45KG38, Compatible with Manufacturer Model Number MD2FKTPN1A-XXX, MD2FKTPN2C-XXX, MD2JKTPN1A-XXX, Flow Rate (Maximum) Not Applicable, Includes Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats, Material PVDF, Product Type Valve Repair Kit, Tubing Connection Size 3/4 in, Overall Length Not Applicable, Standards CE Certified, Compatible with Brand Blackline by Pulsafeeder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump Tube, Polypropylene / PVDF (EFV-40 Pump Only)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 2002500 CcMin Air (RMA-14-TMV)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXT3)
- GOULDS WATER TECHNOLOGY 1/2 HP 1-1/2" Plug-In Utility Pump 230V (1DW51C3EA)
- BLACKLINE BY PULSAFEEDER Pump Repair Kit (VK1AE-KTP)
- DAYTON Bearing Circlip (PP3736G)
- KECKLEY Suction Diffuser, Flanged, 8"x6" (PSD-800X600)
- ALFA LAVAL Service Kit SRC/SMO EPDM Stop 2.5 (9611920016)
- GORMAN RUPP Mechanical Seal Assembly (46513-154)
- BRADY Control Air Volume Av-45 (AV 45IND)
- HOFFMAN Rebuild Seal Kit (180013)
- Blackline By Pulsafeeder Pump Parts