Shop All Pump Parts
Blackline By Pulsafeeder
Pump Repair Kit
Mfr # VK2FK-AAS
Zoro # G2137644
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Blackline
- For Use With 45KG40, 45KG46, MD2FAASN1A-XXX, MD2FAASN2C-XXX
- Includes Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats
- Standards CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline By Pulsafeeder
- MFR # VK2FK-AAS
- Zoro # G2137644
- Country of Origin Italy
- Category Pump Parts
Dimensions
Tubing Connection Size | 3/4 in |
Details
Item | Valve kit |
Material | Stainless Steel |
Type | Blackline |
For Use With | 45KG40, 45KG46, MD2FAASN1A-XXX, MD2FAASN2C-XXX |
Includes | Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats |
Standards | CE Certified |
Product Type | Valve Repair Kit |
Compatible with Pump Type | Diaphragm Chemical Metering Pump |
Compatible with Manufacturer Model Number | MD2FAASN1A-XXX, MD2FAASN2C-XXX |
Compatible with Brand | Blackline by Pulsafeeder |
Compatible Manufacturer Part Number | MD2FAASN1A-XXX, MD2FAASN2C-XXX |
Compatible with Manufacturer Part Number | MD2FAASN1A-XXX, MD2FAASN2C-XXX |
Compatible with Manufacturer Model Number [NEW] | MD2FAASN1A-XXX, MD2FAASN2C-XXX |
Compatible Manufacturer Model Number | MD2FAASN1A-XXX, MD2FAASN2C-XXX |
For Use with Mfr. Model Number | MD2FAASN1A-XXX, MD2FAASN2C-XXX |
For Use With Mfr. Model Number | MD2FAASN1A-XXX, MD2FAASN2C-XXX |
Description
Valve kit, Compatible with Grainger Part Number 45KG40, 45KG46, Compatible with Manufacturer Model Number MD2FAASN1A-XXX, MD2FAASN2C-XXX, Flow Rate (Maximum) Not Applicable, Includes Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats, Material Stainless Steel, Product Type Valve Repair Kit, Tubing Connection Size 3/4 in, Overall Length Not Applicable, Standards CE Certified, Compatible with Brand Blackline by Pulsafeeder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 30 to 55 Gallon Pump Barrel (55-017)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 135 GPM 220 Degrees F (HDB2,DGN4CI.)
- ZOELLER Level Alarm, Audio/Visual, 10 Watts (10-4489)
- PACER 2" NPT Body, Polyester (P-58-1002 30B)
- BLACKLINE BY PULSAFEEDER Pump Repair Kit (VK2FK-KTP)
- BLACKLINE BY PULSAFEEDER Pump Repair Kit (VK1AE-KTP)
- DAYTON Chemical Injector, 3-4 GPM (1MCZ8)
- WARREN-RUPP Diaphragm (286.007.360)
- SHURFLO Pump Valve Kit (94-232-05)
- A.R. NORTH AMERICA Unloader, 310 BAR, 27M (0215010350)
- DAYTON Shaft (PP3747G)
- Blackline By Pulsafeeder Pump Parts