Shop All Pump Parts
Blackline By Pulsafeeder
Pump Repair Kit
Mfr # VK1AE-KTP
Zoro # G2137748
product price: $1,230.99
/ea
Free Shipping & Returns
$1,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVDF
- Type Blackline
- For Use With 45KG21, 45KG22, 45KG23, 45KG27, 45KG28, 45KG29, 45KG36, 45KG37, MD1AKTPN1A-XXX, MD1AKTPN2C-XXX, MD1BKTPN1A-XXX, MD1BKTPN2C-XXX, MD1DKTPN1A-XXX, MD1DKTPN2C-XXX, MD1EKTPN1A-XXX, MD1EKTPN2C-XXX
- Includes Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats
- Standards CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackline By Pulsafeeder
- MFR # VK1AE-KTP
- Zoro # G2137748
- Country of Origin Italy
- Category Pump Parts
Dimensions
Tubing Connection Size | 1/2 in |
Details
Item | Valve kit |
Material | PVDF |
Type | Blackline |
For Use With | 45KG21, 45KG22, 45KG23, 45KG27, 45KG28, 45KG29, 45KG36, 45KG37, MD1AKTPN1A-XXX, MD1AKTPN2C-XXX, MD1BKTPN1A-XXX, MD1BKTPN2C-XXX, MD1DKTPN1A-XXX, MD1DKTPN2C-XXX, MD1EKTPN1A-XXX, MD1EKTPN2C-XXX |
Includes | Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats |
Standards | CE Certified |
Product Type | Valve Repair Kit |
Compatible with Manufacturer Model Number | MD1AKTPN1A-XXX, MD1AKTPN2C-XXX, MD1BKTPN1A-XXX, MD1BKTPN2C-XXX, MD1DKTPN1A-XXX, MD1DKTPN2C-XXX, MD1EKTPN1A-XXX, MD1EKTPN2C-XXX |
Compatible with Brand | Blackline by Pulsafeeder |
Compatible with Pump Type | Diaphragm Chemical Metering Pump |
Compatible Manufacturer Part Number | MD1AKTPN1A-XXX, MD1AKTPN2C-XXX, MD1BKTPN1A-XXX, MD1BKTPN2C-XXX, MD1DKTPN1A-XXX, MD1DKTPN2C-XXX, MD1EKTPN1A-XXX, MD1EKTPN2C-XXX |
Compatible with Manufacturer Part Number | MD1AKTPN1A-XXX, MD1AKTPN2C-XXX, MD1BKTPN1A-XXX, MD1BKTPN2C-XXX, MD1DKTPN1A-XXX, MD1DKTPN2C-XXX, MD1EKTPN1A-XXX, MD1EKTPN2C-XXX |
Compatible with Manufacturer Model Number [NEW] | MD1AKTPN1A-XXX, MD1AKTPN2C-XXX, MD1BKTPN1A-XXX, MD1BKTPN2C-XXX, MD1DKTPN1A-XXX, MD1DKTPN2C-XXX, MD1EKTPN1A-XXX, MD1EKTPN2C-XXX |
Compatible Manufacturer Model Number | MD1AKTPN1A-XXX, MD1AKTPN2C-XXX, MD1BKTPN1A-XXX, MD1BKTPN2C-XXX, MD1DKTPN1A-XXX, MD1DKTPN2C-XXX, MD1EKTPN1A-XXX, MD1EKTPN2C-XXX |
For Use with Mfr. Model Number | MD1AKTPN1A-XXX, MD1AKTPN2C-XXX, MD1BKTPN1A-XXX, MD1BKTPN2C-XXX, MD1DKTPN1A-XXX, MD1DKTPN2C-XXX, MD1EKTPN1A-XXX, MD1EKTPN2C-XXX |
For Use With Mfr. Model Number | MD1AKTPN1A-XXX, MD1AKTPN2C-XXX, MD1BKTPN1A-XXX, MD1BKTPN2C-XXX, MD1DKTPN1A-XXX, MD1DKTPN2C-XXX, MD1EKTPN1A-XXX, MD1EKTPN2C-XXX |
Description
Valve kit, Compatible with Grainger Part Number 45KG21, 45KG22, 45KG23, 45KG27, 45KG28, 45KG29, 45KG36, 45KG37, Compatible with Manufacturer Model Number MD1AKTPN1A-XXX, MD1AKTPN2C-XXX, MD1BKTPN1A-XXX, MD1BKTPN2C-XXX, MD1DKTPN1A-XXX, MD1DKTPN2C-XXX, MD1EKTPN1A-XXX, MD1EKTPN2C-XXX, Flow Rate (Maximum) Not Applicable, Includes Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats, Material PVDF, Product Type Valve Repair Kit, Tubing Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS Straight Spillway 6 - Copper (OPT-SS6)
- ARO Non-Metallic Diaphragm Pump, 1/2", 666053- (666053-333)
- BANJO Pump, Engine Driven, 3-1/2 HP, Cast Iron (200PI-3)
- DAYTON Booster Cartridge Assembly (AEYE3)
- BLACKLINE BY PULSAFEEDER Pump Repair Kit (VK2FK-KTP)
- JET Repair Part (28813-008)
- ARO Seat, Polypropylene (96572-1)
- DAYTON Air Volume Control Assembly (PP210063X10801G)
- WEIL MCLAIN Circulator Without Flanges (511-405-133)
- FINISH THOMPSON Hi-Low Screw, 317 SS (J101020)
- ARO Grease Package, 35#, LP2001-1-B (LP2001-1-B)
- Blackline By Pulsafeeder Pump Parts