Shop All Pump Parts
Blackline By Pulsafeeder
Pump Repair Kit
Mfr # VK1AE-AAS
Zoro # G2137827
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Blackline
- For Use With MD1AAASN2C, MD1BAASN1A-XX, MD1BAASN2C, MD1DAASN1A, MD1DAASN2C, Mfr. No. MD1AAASN1A-XXX
- Includes Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats
- Standards CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackline By Pulsafeeder
- MFR # VK1AE-AAS
- Zoro # G2137827
- Country of Origin Italy
- Category Pump Parts
Dimensions
Tubing Connection Size | 1/2 in |
Details
Item | Valve kit |
Material | Stainless Steel |
Type | Blackline |
For Use With | MD1AAASN2C, MD1BAASN1A-XX, MD1BAASN2C, MD1DAASN1A, MD1DAASN2C, Mfr. No. MD1AAASN1A-XXX |
Includes | Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats |
Standards | CE Certified |
Product Type | Valve Repair Kit |
Compatible with Manufacturer Model Number | MD1AAASN2C-XXX, MD1BAASN1A-XXX, MD1BAASN2C-XXX, MD1DAASN1A-XXX, MD1DAASN2C-XXX |
Compatible with Brand | Blackline by Pulsafeeder |
Compatible with Pump Type | Diaphragm Chemical Metering Pump |
Compatible with Manufacturer Part Number | MD1AAASN2C-XXX, MD1BAASN1A-XXX, MD1BAASN2C-XXX, MD1DAASN1A-XXX, MD1DAASN2C-XXX |
Compatible Manufacturer Part Number | MD1AAASN2C-XXX, MD1BAASN1A-XXX, MD1BAASN2C-XXX, MD1DAASN1A-XXX, MD1DAASN2C-XXX |
Compatible with Manufacturer Model Number [NEW] | MD1AAASN2C-XXX, MD1BAASN1A-XXX, MD1BAASN2C-XXX, MD1DAASN1A-XXX, MD1DAASN2C-XXX |
Compatible Manufacturer Model Number | MD1AAASN2C-XXX, MD1BAASN1A-XXX, MD1BAASN2C-XXX, MD1DAASN1A-XXX, MD1DAASN2C-XXX |
For Use with Mfr. Model Number | MD1AAASN2C-XXX, MD1BAASN1A-XXX, MD1BAASN2C-XXX, MD1DAASN1A-XXX, MD1DAASN2C-XXX |
For Use With Mfr. Model Number | MD1AAASN2C-XXX, MD1BAASN1A-XXX, MD1BAASN2C-XXX, MD1DAASN1A-XXX, MD1DAASN2C-XXX |
Description
Valve kit, Compatible with Grainger Part Number 45KG34, 45KG35, 45KG43, 45KG44, 45KG45, Compatible with Manufacturer Model Number MD1AAASN2C-XXX, MD1BAASN1A-XXX, MD1BAASN2C-XXX, MD1DAASN1A-XXX, MD1DAASN2C-XXX, Flow Rate (Maximum) Not Applicable, Includes Ball Checks, Connections, Coupling Nuts, Guides, Housing, O-Rings, Seats, Material Stainless Steel, Product Type Valve Repair Kit, Tubing Connection Size 1/2 in, Overall Length Not Applicable, Standards CE Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing 304 SS (8900DSS)
- ARO Pump Repair Kit, Fluid (637427-GG)
- ARO Trip Rod, 96626 (96626)
- LEGEND VALVE 1/4" T-63 STRAIGHT AIR VENT (110-303)
- BLACKLINE BY PULSAFEEDER Pump Repair Kit (VK2FK-KTP)
- BLACKLINE BY PULSAFEEDER Pump Repair Kit (VK1AE-KTP)
- B & K 3/4 Wht Pvc Chk Valve (101-104)
- DAYTON Bushing, Carbon Graphite, PK3 (PPO9ZN011G)
- APACHE 39040676 0.5 in. Body Coupling Flat Face x 0.5 in. Female NPT Hydraulic Adapter (157286)
- DAYTON Impeller For Booster Pump (PP27133AL02G)
- DAYTON Bearing Sleeve (PPL5608G)
- Blackline By Pulsafeeder Pump Parts