Shop All Needle Scalers
Blackjack
Needle, 4"
Mfr # RN-234
Zoro # G1062142
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackjack
- MFR # RN-234
- Zoro # G1062142
- Country of Origin United States
- Category Needle Scalers
Details
Item | Needle,4" |
Tool Weight | 1 lb |
Description
Needle,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T25 Insert Bits (2 PK) (48-32-4436)
- VIBRASYSTEMS Vibra Systems - Compression Mount 750 Lbs. Max Load 1/2in Deflection (FMD-8)
- BOJO TOOLS 3/4" Wide Scraper Tool (ITH-28-XNGL)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1/2" (03705)
- AJAX TOOL WORKS SPRING F/3500 NEEDLE SCALER (AJA3503)
- INGERSOLL-RAND Air Chisel Scaler, 4800 BPM, 1-1/8" Stroke, 1" Bore (125CI-A)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Push Throttle (TX1BPTCS)
- INGERSOLL-RAND Duty Air Needle Scaler, 5500 BPM, 0.56" Stroke, 0.94" Bore (172LNA1)
- SPEEDAIRE Needle Scaler, 1-1/16 In. Stroke, 7.2 CFM (3AAJ2)
- CHICAGO PNEUMATIC 45/64" Stroke Air Needle Scaler 3000 bpm (B19MV)
- CHICAGO PNEUMATIC 1.35" Stroke Air Scaler 2200 bpm (B20-1)
- Blackjack Needle Scalers