Shop All Hydraulic Axle Jacks
This Product is Discontinued
Blackhawk Platinum
Axle Jack, Air/Hydraulic, 25 tons (Discontinued)
Mfr # BP225
Zoro # G7437967
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Extra-Heavy Duty
- Base Length 22 1/2 in
- Features 5 Year Warranty with Electronic Registration, High Cycle Durability, High/Low Temp Functionality, Improved Bearing Surfaces
- Power Source Air/Hydraulic
- Jack Type Air/Hydraulic Axle Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackhawk Platinum
- MFR # BP225
- Zoro # G7437967
- UPC # 047077816592
- Country of Origin Taiwan, Province of China
- Category Hydraulic Axle Jacks
Dimensions
Base Length | 22 1/2 in |
Minimum Height | 9 5/32 in |
Base Width | 15 1/2 in |
Details
Item | Air/Hydraulic Axle Jack |
Duty Rating | Extra-Heavy Duty |
Features | 5 Year Warranty with Electronic Registration, High Cycle Durability, High/Low Temp Functionality, Improved Bearing Surfaces |
Power Source | Air/Hydraulic |
Jack Type | Air/Hydraulic Axle Jack |
Housing Finish | Chrome Plated |
Load Capacity | 25 ton |
Description
Air/Hydraulic Axle Jack, Jack Type Air/Hydraulic Axle Jack, Load Capacity 25 ton, Power Source Air/Hydraulic, Minimum Height 9 5/32 in, Base Length 22 1/2 in, Base Width 15 1/2 in, Features 5 Year Warranty with Electronic Registration, High Cycle Durability, High/Low Temp Functionality, Improved Bearing Surfaces, Housing Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.