Shop All Tool Chests & Cabinets
This Product is Discontinued
Blackhawk By Proto
Standard Intermediate Chest, 3 Drawer, Black, Steel, 27" W x 18" D x 11-1/2" H (Discontinued)
Mfr # 92703I
Zoro # G2723384
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Number of Drawers 3
- Color Black
- Material Steel
- Includes Gas Springs and Easy-to-view Top Compartment
- Features Gas Springs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blackhawk By Proto
- MFR # 92703I
- Zoro # G2723384
- UPC # 662679448073
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27" |
Depth | 18" |
Height | 11-1/2" |
Details
Item | Intermediate Chest |
Number of Drawers | 3 |
Color | Black |
Material | Steel |
Includes | Gas Springs and Easy-to-view Top Compartment |
Features | Gas Springs |
Drawer Capacity | 100 lb. |
Number of Handles | 2 |
Series | Standard |
Configuration | 24W Center Bank: (2) 16D x 2H, (1) 16D x 4H |
Finish | High Gloss Black Powder Coated |
Description
92703I Intermediate Chest With 3 Drawers, 27-Inch, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.