Shop All Feeler Gauge Sets
This Product is Discontinued
Blackhawk By Proto
Spark Plug Feeler Gage (Discontinued)
Mfr # MT-1040-1
Zoro # G7580596
This Product is Discontinued
Key Features
- Number of Pieces 8
- Thickness Range (In.) 0.020 to 0.040
- Thickness (In.) 0.020, 0.025, 0.028, 0.030, 0.032, 0.034, 0.035, 0.040
- Includes Electrode Bender
- Markings Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blackhawk By Proto
- MFR # MT-1040-1
- Zoro # G7580596
- UPC # 662679537784
- Country of Origin United States
- Category Feeler Gauge Sets
Dimensions
Dimension Type | Inch |
Details
Item | Spark Plug Wire Gauge Set |
Number of Pieces | 8 |
Thickness Range (In.) | 0.020 to 0.040 |
Thickness (In.) | 0.020, 0.025, 0.028, 0.030, 0.032, 0.034, 0.035, 0.040 |
Includes | Electrode Bender |
Markings | Inch |
Finish | Unfinished |
Thickness Range | 0.02 in to 0.04 in |
Number of Feeler Blades | 8 |
Maximum Thickness - Inch | 0.040 in |
Included Blades | 0.02 in, 0.025 in, 0.028 in, 0.03 in, 0.032 in, 0.034 in, 0.035 in, 0.04 in |
Included Specialty Blades | Electrode Bender |
Blade Style | Angled Wire |
Minimum Thickness - Inch | 0.020 in |
Description
Spark Plug Wire Gauge Set, Finish Unfinished, Blade Style Angled Wire, Dimension Type Inch, Maximum Thickness - Inch 0.040 in, Minimum Thickness - Inch 0.020 in, Number of Feeler Blades 8, Thickness Range 0.02 in to 0.04 in, Included Blades 0.02 in, 0.025 in, 0.028 in, 0.03 in, 0.032 in, 0.034 in, 0.035 in, 0.04 in, Included Specialty Blades Electrode Bender, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.